
Arkansas 6 Light Chandelier With Chrome Finish
Mfr # 9957P30-6-601
Zoro # G512667767
product price: $874.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9957P30-6-601
Zoro #
G512667767
UPC #
695320042061
Country of Origin
China
Dimensions
Length
55 in
Diameter
30 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor
Description
Looking for a striking light source? Take a look at the Arkansas 6 Light Chandelier in Chrome. This light fixture features an open orbit metal cage in chrome paired with a band of faceted crystals. The entire look spells traditional with a hint of industrial chic. This would make a great choice to pair with your other turn-of-the-century inchspired decor.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.