
Arza 8 Light Up Chandelier With Brown Finish
Mfr # 5464P22DB-8
Zoro # G012667878
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Brown
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5464P22DB-8
Zoro #
G012667878
UPC #
695320031485
Country of Origin
China
Dimensions
Diameter
22 in
Length
25 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Brown
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Material
Metal
Voltage
120V
Color
Brown
Installation Location
Indoor
Description
The Arza 8 Light Chandelier radiates a glamorous edge even in its rustic simplicity. This light fixture has an open, orb-shaped pendant measuring 22 inches in diameter. Held inside is a candelabra iron frame with eight candelabra bulbs. Designed in dark brown finish, this light source brings in warm illumination and a hint of vintage allure to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brown finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.