
Cherry Blossom 48 Light Chandelier With Chrome Finish
Mfr # 5066P47C
Zoro # G712669080
product price: $708.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Chandelier
Lamp Quantity
48
Housing Finish
Chrome
Lamp Type
G4
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5066P47C
Zoro #
G712669080
UPC #
695320007466
Country of Origin
China
Dimensions
Length
59 in
Diameter
47 in
Details
Fixture Type
Chandelier
Lamp Quantity
48
Housing Finish
Chrome
Lamp Type
G4
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
2 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
The Cherry Blossom 48 Light Chandelier will effortlessly dominate a space with its style and quirky elegance. The charming eccentricity of this piece will add maximalist texture to your high, and plain, ceiling. Have this 47 inch chandelier on your entryway or living space and see it make a dramatic impact you'll never get tired of.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.