
Colette LED Chandelier With Chrome Finish
Mfr # 1054P17-601
Zoro # G812667900
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1054P17-601
Zoro #
G812667900
UPC #
695320067613
Country of Origin
China
Dimensions
Diameter
17 in
Length
20 in
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
12 W
Finish
Chrome
Color
Chrome
Voltage
120V
Material
Metal
Lumens
624
Installation Location
Indoor
Description
Updating your lighting? Keep it simple and streamlined with the Colette 1 Light LED Chandelier in Chrome Finish. This modern light fixture will suit bedrooms, bathrooms, dining rooms, foyers, kitchens, and bathrooms. Designed with integrated LED, this hanging pendant delivers energy-saving illumination while providing a fresher and more current design appeal to your living space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.