
Colosseum 8 Light Down Chandelier With Chrome Finish
Mfr # 8006P20C-R
Zoro # G912669149
product price: $598.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8006P20C-R
Zoro #
G912669149
UPC #
695320009576
Country of Origin
China
Dimensions
Length
11 in
Diameter
20 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
The Colosseum 8 Light Chandelier is what you should bring to a room that calls for a little extra flair. Perfect over a kitchen island or dining table, this light source can deliver more than just a splash of illumination. With its crystal-encrusted circular shade, this 20 inch down chandelier offers a quick and easy way to give a room a luxurious ambiance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.