
Drift 6 Light Up Chandelier With Black Finish
Mfr # 9825P24-6-101
Zoro # G112669321
product price: $342.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9825P24-6-101
Zoro #
G112669321
UPC #
695320016628
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Description
The Drift 6 Light Chandelier has a geometric shape that is bold yet soft. This globular fixture will steal the show with its open metal frame and exposed flame-tip candelabra bulbs. With a 24 inch diameter, this light source is fully capable of elevating any room to another level of class.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.