
Gemini 1 Light Pendant With Polished Nickel Finish
Mfr # 1148P12-1-613
Zoro # G012667656
product price: $63.39
/eaKey Features
Color
Polished Nickel
Height
14 in
Length
12 in
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1148P12-1-613
Zoro #
G012667656
UPC #
695320069860
Country of Origin
China
Dimensions
Height
14 in
Length
12 in
Width
12 in
Details
Color
Polished Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Gemini
Chandelier/ Pendant Type
Other Pendant
Number of Light Bulbs Required
1
Finish
Polished Nickel
Description
Here is the Gemini 1 Light 12 Polished Nickel Pendant offering a classy and decorative way to light up a space in your home. This light source features a pair of half circles misaligned to complete one offbeat yet stylish look. With the compact design and versatile aesthetic of this piece, you can effortlessly squeeze it into any room and hang it singly or in multiples.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.