
Glow 10 Light Chandelier With Black Finish
Mfr # 9614P39-10-101
Zoro # G612667599
product price: $552.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
10
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9614P39-10-101
Zoro #
G612667599
UPC #
695320027556
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
10
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Black
Glass Color
Champagne
Description
The Glow 10 Light Chandelier displays a design so simple yet up-to-date. This modern Sputnik light fixture features ten glowing orbs of varying diameters, each fitted with an E26 bulb. A black metal frame with multiple arms that create an atom-like structure holds the glass globe shades. A distinctive lighting for a mid-century modern space, this fixture will easily make any room pop with style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.