
Jacquet 8 Light Chandelier With Black Finish
Mfr # 9860P19-8-101
Zoro # G512667644
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9860P19-8-101
Zoro #
G512667644
UPC #
695320036428
Country of Origin
China
Dimensions
Length
19 in
Height
19 in
Diameter
20 in
Details
Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Ideal above a kitchen island, over a dining table, in a primary bedroom, or a mid-sized sitting area, the Jacquet 8 Light Chandelier can spruce up any space with warm, inviting light and a refined style. This 20 inch chandelier features a drum-like shade with black metal frame and glass panels. This light source is perfect for infusing any space with informal elegance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.