
Juliette LED Chandelier With Black Finish
Mfr # 1043P16-101
Zoro # G512668979
product price: $410.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1043P16-101
Zoro #
G512668979
UPC #
695320066432
Country of Origin
China
Dimensions
Length
21 in
Diameter
16 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
55 W
Finish
Black
Material
Metal
Color
Black
Voltage
120V
Lumens
2860
Installation Location
Indoor
Description
Liven up the monotonous look of your contemporary home with the irresistible style of this medium-sized up chandelier. The Juliette 16 inch LED Chandelier features a black canopy holding a black metal ring frame circled with clear crystal prisms with integrated LED chips. This transitional light fixture delivers energy-efficient lighting and creates a modern and inviting ambiance your guests will love.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.