
Juno LED Chandelier With Chrome Finish
Mfr # 5704P16-1-601-B
Zoro # G212667593
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5704P16-1-601-B
Zoro #
G212667593
UPC #
695320040340
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
36 W
Finish
Chrome
Description
Bringing vibrant sparkle to your space is the Juno 5 LED Chandelier. This streamlined light fixture showcases a single halo of light, measuring 5 inches thick, covered in faceted clear crystals. The glittering ring is powered by energy-efficient LEDs that deliver brilliant illumination. Finished with chrome hardware, this modern lighting option will fill any space with an elegant air.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.