
Kali 4 Light Chandelier With Light Brown Finish
Mfr # 9914P22-4-204
Zoro # G712668953
product price: $88.25
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
4
Housing Finish
Light Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9914P22-4-204
Zoro #
G712668953
UPC #
695320039009
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
4
Housing Finish
Light Brown
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Light Brown
Glass Color
Frosted
Description
The Kali 4 Light Chandelier displays a defined, rustic style with its rugged mesh and metal frame. Expect an unpretentious, organic warmth though from its exposed bulbs and its real and grounded beauty. This 22 inch light brown round chandelier can certainly bring any space that timeless feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.