
Keen 3 Light Up Chandelier With Black Finish
Mfr # 5095P16B-3
Zoro # G512667583
product price: $208.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
3
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5095P16B-3
Zoro #
G512667583
UPC #
695320012934
Country of Origin
China
Dimensions
Diameter
16 in
Length
23 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
3
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Voltage
120V
Material
Metal
Color
Black
Installation Location
Indoor
Description
Make your bedroom look and feel extra cozy by installing this Keen 3 Light Chandelier. On a graceful black candelabra frame are draping black faceted crystal beads plus dangling black faceted crystal teardrops. The dark and dramatic finish of this up chandelier will lend beauty and elegance to any room. Its wickedly fascinating appeal is in perfect match with the soft, warm glow of the three flame-tipped candelabra bulbs.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.