
Kiera 4 Light Down Mini Pendant With Chocolate Finish
Mfr # 9613P10-4-126
Zoro # G412667744
product price: $52.19
/eaKey Features
Color
Chocolate
Height
20 in
Length
10 in
Width
10 in
Housing Finish
Chocolate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9613P10-4-126
Zoro #
G412667744
UPC #
695320027525
Country of Origin
China
Dimensions
Height
20 in
Length
10 in
Width
10 in
Details
Color
Chocolate
Housing Finish
Chocolate
Lamp Type
Incandescent
Mounting
Rod
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Kiera
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
4
Finish
Chocolate
Description
with a gear clock, an old globe, a brick wall, and this light source, your steampunk home will be complete. The Kiera 4 Light Pendant will provide your space not just with light but also with a charming industrial style. The metal pipe construction and tube-shaped bulbs of this chocolate-colored down mini pendant assure you of a space glowing with character.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.