
Olinda LED Integrated Black Chandelier
Mfr # 1606P33-37-101
Zoro # G812667627
product price: $1,564.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
37
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1606P33-37-101
Zoro #
G812667627
UPC #
695320043860
Country of Origin
China
Dimensions
Diameter
33 in
Length
47 in
Details
Fixture Type
Chandelier
Lamp Quantity
37
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
74 W
Finish
Black
Glass Color
Clear
Voltage
120V
Color
Black
Material
Metal
Lumens
3848
Installation Location
Indoor
Description
This breathtaking Olinda LED Integrated Black Chandelier is a beautiful piece from our Olinda Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.