
Ovni LED Mini Pendant With Brass Finish
Mfr # 1204P12-1-625
Zoro # G112669345
product price: $48.15
/eaKey Features
Color
Brass
Length
12 in
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1204P12-1-625
Zoro #
G112669345
UPC #
695320104608
Country of Origin
China
Dimensions
Height
19.5 in
Length
12 in
Width
12 in
Details
Color
Brass
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Ovni
Color Temp.
3000
Chandelier/ Pendant Type
Down Mini Pendant
Finish
Brass
Description
A 12 inch light disc hanging vertically from a round brass canopy defines the profile of this Ovni 12 inch LED Mini Pendant. An instant eye-catcher, this flat ring pendant light with an integrated LED frame will bring a stylish element to a room. Although minimalist in design, you'd be impressed by the attention this statement-making light fixture will get from your guests.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.