
Parana 5 Light Down Chandelier With Chrome Finish
Mfr # 9965P24-5-601
Zoro # G612668862
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9965P24-5-601
Zoro #
G612668862
UPC #
695320042269
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
A homey element to add to modern rustic space. The Parana 5 Light Chandelier beautifully combines metal and fabric, chrome and brown, and stiff and soft lines to create a casual, inviting feel to wherever it is placed. This large rustic down chandelier measures 24 inches in diameter and features a circular frame with rope arms. The warm beauty and glow of this light source will lend an interesting character to wherever it is installed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.