
Phraya 24 Light Up Chandelier With Light Brown Finish
Mfr # 9910P58-24-199
Zoro # G812669089
product price: $649.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
24
Housing Finish
Light Brown
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9910P58-24-199
Zoro #
G812669089
UPC #
695320038965
Country of Origin
China
Dimensions
Length
32 in
Width
58 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
24
Housing Finish
Light Brown
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Light Brown
Voltage
120V
Color
Light Brown
Material
Metal
Installation Location
Indoor
Description
Create a more interesting look in your dining area with the Phraya 24 Light Chandelier. This up chandelier measures 58 inches long and has an imposing yet charming look. It features a light brown metal frame, candelabra style, adorned with string of crystal beads elegantly draping and dangling from the slender metal frame. Turn to this fixture's design and soft glow to warm things up in your favorite entertainment space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful light brown finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.