
Secca 11 Light Down Chandelier With Chrome Finish
Mfr # 5654P40C-RC
Zoro # G412669151
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
11
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5654P40C-RC
Zoro #
G412669151
UPC #
695320024678
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
11
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
Upgrading your dining room could be a lot easier than you think. You just need the Secca 11 Light Chandelier to give your favorite entertainment area a polished and spruced up finish. This oversized down chandelier features a flowing, curvilinear frame complemented by dripping curtains of metallic chains. With this luminaire's elegant glow, it can instantly transform your space into one you can be proud of.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.