
Twist 15 Light Chandelier With Chrome Finish
Mfr # 5573P23C-R
Zoro # G912667893
product price: $376.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
15
Housing Finish
Chrome
Lamp Type
LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5573P23C-R
Zoro #
G912667893
UPC #
695320023343
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
15
Housing Finish
Chrome
Lamp Type
LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
2 W
Finish
Chrome
Description
A cut above what you're used to seeing. The quirky Twist 15 Light Chandelier is sure to make your guests do a double take. This trendy chandelier features a ball-shaped pendant with spiking clear and chrome-finished glass curlies. The twisted pattern will surely spice up any room. This large statement chandelier measures 23 inches in diameter and requires fifteen G4 bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.