
Water Drop 6 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5006P18C-R(B)
Zoro # G712669196
product price: $388.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006P18C-R(B)
Zoro #
G712669196
UPC #
695320002942
Country of Origin
China
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Chrome
Description
Indulgent as it is beautiful, the Water Drop 6 Light Chandelier assures you of an intimate ambiance. Designed with magic and romance in mind, this 18 inch drum shade chandelier offers the right amount of light and whimsical beauty. Pick the White Shade for elegance that's classy and pure, the Silver Shade for modern sophistication, and the Black Shade for a bolder design with a hint of drama.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.