2U 8xNEMA 5-15R 10Ft Cord

  • Mfr # PR1500RTXL2UCTAA

  • Zoro # G122961613


original price:  $1,772.99 , new price: $1,640.99 , 7 percent off
new price:  $1,640.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
120 V AC, 110 V AC, 100 V AC, 125 V AC
NEMA Receptacle Configuration
8 x NEMA 5-15R
Cord Length
10 ft
Standards
UL1778, cUL107.1, FCC Class B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PR1500RTXL2UCTAA
Zoro #
G122961613
UPC #
649532938162
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Depth
19.70 in
Height
3.40 in
Width
17.10 in

Details

Item
Line-interactive UPS
Input Voltage
120 V AC
Output Voltage
120 V AC, 110 V AC, 100 V AC, 125 V AC
NEMA Receptacle Configuration
8 x NEMA 5-15R
Standards
UL1778, cUL107.1, FCC Class B
Display Type
LCD
Housing Color
Black
Hz
47 Hz, 63 Hz
Transfer Time
4 ms
Battery Type
Lead Acid
Capacity - Batteries
1500 W
Voltage - Batteries
12V
Special Features
Audible Alarm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.