Zoro Homepage

Cyber Power 4003789 1500VA Sump Pump Battery Backup

  • Mfr # 4003789

  • Zoro # G203979117


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003789
Zoro #
G203979117
UPC #
649532932771
Country of Origin
China

Description

Features
  • UL Listed-Yes
  • Cord Length-6 ft.
  • Supplies power to sump pump rated up to 1/2 HP for up to two hours
  • Audible alarm
  • LCD displays real time information about power and battery conditions
  • 1500 joules
Specifications
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.