Cyberpower Systems ST425 5 ft. 425VA 260W 120V 15A 8 Outlets Uninterruptible Power Supply
Mfr # ST425
Zoro # G703952429
Product Information
- Brand Cyberpower
- MFR # ST425
- Zoro # G703952429
- UPC # 649532621507
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Description
Uninterruptible power supply system provides battery backup and surge protection for lightning-induced surges and other power events that can damage electronic equipment. This unit delivers enough battery backup to power connected electronics through utility power failure and enough runtime to perform a proper shutdown to protect against the loss of data and damage to valuable electronics during longer outages. Including a sleek design, this UPS is perfect for all your home office and entertainment needs, including computers, gaming consoles, and broadband routers. Supplies power long enough for equipment to properly shut down when utility power fails. Helps prevent loss of data and minimizes the component stress caused by a hard shutdown. Diverts excess voltage away from sensitive electronic equipment during an AC power surge or power spike to prevent damage. Reduces power consumption by utilizing a compact charger and power inverter to create an ultra-efficient backup power system for home and office use.
Features- Improves operating efficiency, reduce heat generation, and consume less power than conventional UPS models
- High-Efficiency Design significantly decreases power consumption to create an ultra-efficient backup battery for home and office use
- 3 year N/A
- Input Voltage Range: 96Vac -140Vac
- Frequency Range: 47 - 63 Hz
- Circuit Breaker: 7A
- Plug Type: NEMA 5-15P
- Cord Length: 5 ft.
- Power: 260W
- Voltage: 120V
- VA: 425
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2/10)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- CYBERPOWER 1200VA 720W UPS w AVR, CP1200AVR (CP1200AVR)
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- CYBERPOWER 1500VA/900W UPS w/PowerPanel, CP1500AVRT (CP1500AVRT)
- CYBERPOWER 2200Va Ups Avr 2U Rm/T (OR2200LCDRTXL2U)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- CYBERPOWER 500VA UPS SINEWAVE, PR500LCDRT1U (PR500LCDRT1U)
- TRIPP LITE Smart UPS, 500 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART500RT1U)
- Cyberpower Uninterruptible Power Supplies (UPS)