D-Line

Accessory Multipack, PVC


product price: $10.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material PVC
  • For Use With Maxi Raceways
  • Number of Channels 1
  • Color White
  • Length 3 1/4 in
See all product information

Product Information

  • Brand D-Line
  • MFR # US/CLOAP5025W
  • Zoro # G200699889
  • UPC #
    818165014028
  • Country of Origin United Kingdom
  • Category Cable Protectors

Dimensions

Length 3 1/4 in
Width 2 in
Height 1 in
For Raceway Width 2 in
For Raceway Width x Height 2 in x 1 in
For Raceway Height 1 in
Overall Length 3 1/4 in
Overall Depth 2 in
Overall Height 1 in
Overall Width 2 in
Raceway Width 2 in
Raceway Height 1 in
Depth 2 in

Details

Item Accessory Multipack
Material PVC
For Use With Maxi Raceways
Number of Channels 1
Color White
Standards RoHS
Features Clip Over
Includes (1) 90 Degree External Elbow, (1) 90 Degree Flat Elbow, (1) 90 Degree Internal Elbow, (2) End Cap
Mounting Style Clip-Over
Backing Open
Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165
Compatible with Product Type Maxi Raceways
Basic Material Plastic

Description

Accessory Multipack, Series D-Line Maxi Raceway 2 in x 1 in (50x25mm) Item 38G165, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 1 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Open, Compatible with Product Type Maxi Raceways, Features Clip Over, Includes (1) 90 Degree External Elbow, (1) 90 Degree Flat Elbow, (1) 90 Degree Internal Elbow, (2) End Cap, Overall Depth 2 in, Overall Height 1 in, Overall Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.