Shop D-LINK
See all product information
Create Account
52-PORT SMART MANAGED GIGABIT POE SWITCH WITH 10-GIGAB
- Mfr # DGS-1250-52XMP-6KV
- Zoro # G414897699
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
PoE (RJ-45) Port
Yes
Height
1.7 in
PoE Budget
370 W
Power Source
Power Supply
Depth
9.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-1250-52XMP-6KV
- Zoro #
- G414897699
- UPC #
- 790069458842
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.7 in
- Depth
- 9.8 in
- Width
- 17.3 in
Details
- PoE (RJ-45) Port
- Yes
- PoE Budget
- 370 W
- Power Source
- Power Supply
- Number of SFP+ Slots
- 4
- Uplink Port
- Yes
- Total Number of Expansion Slots
- 4
- Total Number of Network Ports
- 52
- Port/Expansion Slot Details
- 4(8) Gigabit Ethernet PoE, (4) 10 Gigabit Ethernet Expansion Slot
- Media Type Supported
- Optical Fiber, Twisted Pair
- Network Technology
- 10/100/1000Base-T, 10GBase-X
- Power Consumption
- 57.20 W
- Frequency
- 60 Hz, 50 Hz
- Manageable
- Yes
- Expansion Slot Type
- SFP+
- Ethernet Technology
- 10 Gigabit Ethernet, Gigabit Ethernet
- Item
- Ethernet Switch
- Series
- DGS-1250
Description
D-LINK DGS-1250-52XMP-6KV 52-PORT SMART MANAGED GIGABIT POE SWITCH WITH 10-GIGAB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.