Shop D-LINK
See all product information
Create Account
SUPPORTS 24 1 GB MBPS COPPER POE PORTS AND TWO 2 GIGABI
- Mfr # DGS-1210-28MP
- Zoro # G014897679
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Manageable
Yes
Networking Standards
IEEE 802.3u, IEEE 802.3at, IEEE 802.3x, IEEE 802.3z, IEEE 802.3, IEEE 802.3ab, IEEE 802.3az
PoE Budget
370 W
Media Type Supported
Twisted Pair, Optical Fiber
Frequency
50 Hz, 60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-1210-28MP
- Zoro #
- G014897679
- UPC #
- 790069427664
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.7 in
- Width
- 9.8 in
- Depth
- 17.3 in
Details
- Manageable
- Yes
- Networking Standards
- IEEE 802.3u, IEEE 802.3at, IEEE 802.3x, IEEE 802.3z, IEEE 802.3, IEEE 802.3ab, IEEE 802.3az
- PoE Budget
- 370 W
- Media Type Supported
- Twisted Pair, Optical Fiber
- Frequency
- 50 Hz, 60 Hz
- Network Technology
- 1000Base-X, 10/100/1000Base-T
- Expansion Slot Type
- SFP (mini-GBIC)
- Uplink Port
- Yes
- Port/Expansion Slot Details
- (4) Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet PoE
- Total Number of Network Ports
- 24
- Network (RJ-45)
- Yes
- Power Consumption
- 33.10 W
- Input Voltage
- 230 V AC, 120 V AC
- Number of SFP Slots
- 4
- Ethernet Technology
- Gigabit Ethernet
- PoE (RJ-45) Port
- Yes
- Power Source
- Power Supply
- Total Number of Expansion Slots
- 4
- Compatible Rack Unit
- 1U
- Series
- DGS-1210
- Item
- Ethernet Switch
Description
D-LINK DGS-1210-28MP SUPPORTS 24 1 GB MBPS COPPER POE PORTS AND TWO 2 GIGABI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.