Shop D-LINK
See all product information
Create Account
SMART MANAGED GIGABIT POE SWITCH WITH 10-GIGABIT UPLIN
- Mfr # DGS-1250-28XMP-6KV
- Zoro # G214897646
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet PoE
Height
1.7 in
Total Number of Network Ports
28
PoE (RJ-45) Port
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS-1250-28XMP-6KV
- Zoro #
- G214897646
- UPC #
- 790069458828
- Country of Origin
- Taiwan, Province of China
- Ethernet Technology
- 10 Gigabit Ethernet, Gigabit Ethernet
- Port/Expansion Slot Details
- (4) 10 Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet PoE
- Total Number of Network Ports
- 28
- PoE (RJ-45) Port
- Yes
- Number of SFP+ Slots
- 4
- PoE Budget
- 370 W
- Expansion Slot Type
- SFP+
- Media Type Supported
- Twisted Pair, Optical Fiber
- Total Number of Expansion Slots
- 4
- Network Technology
- 10GBase-X, 10/100/1000Base-T
- Manageable
- Yes
- Power Source
- Power Supply
- Power Consumption
- 39.10 W
- Series
- DGS-1250
- Item
- Ethernet Switch
Dimensions
- Height
- 1.7 in
- Depth
- 9.8 in
- Width
- 17.3 in
Description
D-LINK DGS-1250-28XMP-6KV SMART MANAGED GIGABIT POE SWITCH WITH 10-GIGABIT UPLIN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.