Shop D-LINK
See all product information
Create Account
SMART POE SWITCH
- Mfr # DGS-1520-28MP
- Zoro # G814897725
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Key Features
PoE (RJ-45) Port
Yes
Total Number of Network Ports
26
Manageable
Yes
Redundant Power Supply Supported
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-1520-28MP
- Zoro #
- G814897725
- UPC #
- 790069454776
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 17.4 in
- Width
- 12.1 in
- Height
- 1.7 in
Details
- PoE (RJ-45) Port
- Yes
- Total Number of Network Ports
- 26
- Manageable
- Yes
- Redundant Power Supply Supported
- Yes
- Media Type Supported
- Twisted Pair, Optical Fiber
- Power Source
- Power Supply, PoE
- Network Technology
- 10GBase-X, 10GBase-T, 10/100/1000Base-T, 2.5GBase-T
- Number of SFP+ Slots
- 2
- Total Number of Expansion Slots
- 2
- Ethernet Technology
- 2.5 Gigabit Ethernet, Gigabit Ethernet, 10 Gigabit Ethernet
- PoE Budget
- 740 W
- Stack Port
- Yes
- Uplink Port
- Yes
- Power Consumption
- 453.30 W
- Port/Expansion Slot Details
- (2) 10 Gigabit Ethernet Expansion Slot, 20 x Gigabit Ethernet PoE, (2) 10 Gigabit Ethernet Network, (4) 2.5 Gigabit Ethernet PoE
- Compatible Rack Unit
- 1U
- Expansion Slot Type
- SFP+
- Item
- Layer 3 Switch
Description
D-LINK DGS-1520-28MP SMART POE SWITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.