Shop D-LINK
See all product information
Create Account
SUPPORTS EIGHT 8 GIGABIT COPPER POE PORTS AND TWO 2 GIGAB
- Mfr # DGS-1210-10
- Zoro # G614897659
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Manageable
Yes
Power Source
Power Supply
Compatible Rack Unit
1U
Port/Expansion Slot Details
(8) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Media Type Supported
Optical Fiber, Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGS-1210-10
- Zoro #
- G614897659
- UPC #
- 790069411670
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 5 in
- Width
- 11 in
- Height
- 1.7 in
Details
- Manageable
- Yes
- Power Source
- Power Supply
- Compatible Rack Unit
- 1U
- Port/Expansion Slot Details
- (8) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
- Media Type Supported
- Optical Fiber, Twisted Pair
- Network Technology
- 1000Base-X, 10/100/1000Base-T
- Number of SFP Slots
- 2
- Ethernet Technology
- Gigabit Ethernet
- Total Number of Network Ports
- 8
- Expansion Slot Type
- SFP
- Total Number of Expansion Slots
- 2
- Uplink Port
- Yes
- MTBF
- 360844 Hour
- Twisted Pair Cable Standard
- Category 5e
- Management
- Web-Based ManagementCommand Line InterfaceSNMP v1, v2, v3RMON v1TelnetVLANQoSMIBSyslog
- Number of Network (RJ-45) Ports
- 8
- Item
- Ethernet Switch
- Series
- DGS-1210
Description
D-LINK DGS-1210-10 SUPPORTS EIGHT 8 GIGABIT COPPER POE PORTS AND TWO 2 GIGAB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.