SUPPORTS 24 X 10/100/1000BASE-T POE PORTS 4 X GIGABIT RJ45/S
- Mfr # DGS-1210-28P
- Zoro # G414897606
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Network Technology
1000Base-X, 10/100/1000Base-T
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply
PoE (RJ-45) Port
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGS-1210-28P
- Zoro #
- G414897606
- UPC #
- 790069373046
- Country of Origin
- Taiwan, Province of China
- Network Technology
- 1000Base-X, 10/100/1000Base-T
- Port/Expansion Slot Details
- (4) Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet Network
- Ethernet Technology
- Gigabit Ethernet
- Power Source
- Power Supply
- PoE (RJ-45) Port
- Yes
- Total Number of Expansion Slots
- 4
- Media Type Supported
- Optical Fiber, Twisted Pair
- Manageable
- Yes
- Total Number of Network Ports
- 24
- Expansion Slot Type
- SFP
- Twisted Pair Cable Standard
- Category 5
- Management
- Web-Based ManagementCommand Line InterfaceSNMP v1, v2, v3RMON 1,-2,-3,-9SyslogTelnetVLANQoSMIB
- Number of PoE+ (RJ-45) Ports
- 4
- Number of SFP Slots
- 4
- Number of PoE (RJ-45) Ports
- 20
- Item
- Ethernet Switch
- Series
- DGS-1210
Description
D-LINK DGS-1210-28P SUPPORTS 24 X 10/100/1000BASE-T POE PORTS 4 X GIGABIT RJ45/S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.