DF9401-B Fluorescent Sign Light Fixture - Black
- Mfr # DF9401-B
- Zoro # G804067800
product price:Â
$
460.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF9401-B
- Zoro #
- G804067800
- UPC #
- 849095094804
- Country of Origin
- China
Description
Fluorescent Sign Light Fixture
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Black
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Material: Cast Aluminum
- Lamp Type: F21T5
- Illuminant Type: Fluorescent
- Wattage: 21W
- Voltage: 120V
- Lamp Includes: Yes
- Installation Type: In-Ground or Surface Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.