Shop DABMAR LIGHTING
See all product information
Create Account
FG2010-W 40W 120V Fiberglass Recessed Brick Step Wall Light; White - 4.88 x 8.88 x 3.90 in.
- Mfr # FG2010-W
- Zoro # G604034996
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Voltage
120V
Socket Type
E26
Mounting
Recessed
Max. Wattage
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG2010-W
- Zoro #
- G604034996
- UPC #
- 849095042348
- Country of Origin
- China
Details
- Item
- Brick/Step Light
- Material
- Fiberglass
- Voltage
- 120V
- Socket Type
- E26
- Mounting
- Recessed
- Max. Wattage
- 40W
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Fiberglass Recessed Brick/Step/Wall Light
- Durable Fiberglass Construction
- Frosted, Heat Resistant, Tempered Glass
- Fixture Compatible for (1) 40 watt Incandenscent Lamp (Not Included)
- Fixture Pre-Wired with UL Listed Wire/Cable
- Replacement Cover Plate P-CVR-FG2010
- Corrosion Resistant-Ocean Front Placement
- ETL Approved for Wet Location
- Finish: White
- Voltage: 120V
- Maximum Lamp wattage: 40 watt Incandenscent Type (Lamp Not Included)
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 4.88 x 8.88 x 3.90 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.