Shop DABMAR LIGHTING
See all product information
Create Account
FG22-B Fiberglass Directional Spot Light; Black
- Mfr # FG22-B
- Zoro # G503723991
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
8.50 in
Color
Black
Width (In.)
4.00 in
Voltage
120V
Lamp Watts
50W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG22-B
- Zoro #
- G503723991
- UPC #
- 849095002694
- Country of Origin
- China
- Color
- Black
- Voltage
- 120V
- Item
- Directional Spot Light
- Lamp Watts
- 50W
- Fixture Housing Material
- Fiberglass
Dimensions
- Height (In.)
- 8.50 in
- Width (In.)
- 4.00 in
Description
Features:
- Fiberglass Directional Spot Light.
- Durable Fiberglass Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture compatible for (1) PAR20 Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 50 Watt PAR20 Lamp (Lamp Not included)
- Finish - Black
- Dimension - 6.50 H x 3.52 W x 6.50 D in.
- Item Weight - 1.20 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.