Floor Drill Press, Belt Drive, 2 hp, 115V AC V, 18 in Swing, Variable Speed

  • Mfr # 977600-1V

  • Zoro # G8626247


product price:  $3,508.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
18 in
Voltage
115V AC
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
977600-1V
Zoro #
G8626247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
5/8 in
Base Size
15 in x 23-5/8 in
Overall Depth
23 5/8 in
Quill Dia.
2 1/2 in
Overall Width
15 in
Overall Height
71 in
Column Dia.
4 in
Table Slot Size
5/8 in
Table Width
13 3/4 in
Base Height
23 5/8 in
Table Length
13 3/4 in
Maximum Overall Height
71 in
Base Width
15 in
Column Diameter
3 5/8 in
Maximum Spindle-to-Table Height
28 3/8 in
Maximum Spindle-to-Base Height
50 in
Quill Diameter
2 1/2 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
18 in
Voltage
115V AC
Motor HP
2 hp
Number of Speeds
Variable
Capacity Steel
1 in
Spindle Speed
36 to 3550 rpm
Capacity Cast Iron
Not Specified
Max. Spindle To Base
49 1/4 in
Amps AC
20.0
Includes
5/8 in Keyed Chuck, Drift for Bit Removal, HDPE Chip and Chuck Guard
Spindle Taper
3MT
Corded/Banded
Corded
Spindle Travel
5 in
Corded/Cordless
Corded
Spindle to Table
28 3/8 in
Phase
Single-Phase
Power Down Feed Included
No
Number of T-Slots
2
Tilting Angle
180 Degrees
Table Work Surface
13-3/4 in x 13-3/4 in
Drilling Capacity Wood
Not Specified
Hz
60
Application
General Purpose Drill Press
Tool Weight
397 lb
Speed Control
Variable
Table Slot
Yes
Chuck Style
Keyed
Chuck Capacity
5/8 in
Standards
CE Certified
Speed Range
46 to 3,550 RPM
Maximum Spindle Speed
3,550 RPM
Primary Material Application
Metal, Wood
Current
20 A
Drill Press Application
Drilling, Tapping
Drilling Capacity in Wood
1 in
Radial Arm
No
Speed Adjustment
Knob
Power Source
Corded
Coolant System
No
Number of Pieces
4
Drilling Capacity in Steel
1 in
Drill Press Type
Floor Stand
Tapping Compatible
Yes
Horsepower
2 hp
Minimum Spindle Speed
46 RPM
Number of Spindle Speeds
Variable
Table Shape
Square
Guard Included
Yes
Spindle-to-Column Distance
9 in

Description

Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Tapping, Speed Control Variable, Speed Adjustment Knob, Swing 18 in, Spindle-to-Column Distance 9 in, Horsepower 2 hp, Voltage 120V AC, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 1/2 in, Drilling Capacity in Steel 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.