Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta 24'' Square Indoor/Outdoor LED Flush Mount 120/277/347V, Black

  • Mfr # CFLEDR24-CC-V-BK

  • Zoro # G621735746


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Series
Delta
Indoor/Outdoor
Indoor,Outdoor
Rating
Wet
Housing Material
Aluminum
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDR24-CC-V-BK
Zoro #
G621735746
UPC #
775902025108
Country of Origin
China

Dimensions

Width
24 in
Height
1 in

Details

Color
Black
Series
Delta
Indoor/Outdoor
Indoor,Outdoor
Rating
Wet
Housing Material
Aluminum
CRI
90
Wattage
40 W
Lumens
2852
Item
Flush Mount
Voltage
120 V

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.