
Pivot 4'' Round 5CCT LED Recessed Multi-Volatge Gimbal in White
Mfr # FGM4-CC-V-WH
Zoro # G821735751
product price: $51.99
/eaKey Features
Max. Wattage
10W
Lumens
800
Width
4.75 in
Height
2 in
Color Temperature
Selectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGM4-CC-V-WH
Zoro #
G821735751
UPC #
775902021247
Country of Origin
China
Dimensions
Width
4.75 in
Height
2 in
Details
Max. Wattage
10W
Lumens
800
Color Temperature
Selectable
Voltage
120 V
CRI
90
Housing Material
Aluminum
Location Rating
Wet
Beam Angle
38 Degrees
Color
White
Indoor/Outdoor
Indoor,Outdoor
Description
When searching for lighting flexibility, look no further than our 4†flat gimbal LED downlight. With a powerful lumen output and the ability to shine your light on a 360 degree rotation and a 90° tilt angle, this product will meet your every needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.