Artefino Element 1-1/2 in. x 6 in. Capsule Mosaic 10.00 SQFT Per Carton, 10PK

  • Mfr # AR3311/26CAPMMT

  • Zoro # G716272880


product price:  $236.40
/pk 10, $23.64/ea
Free Shipping & Returns

Key Features

Size
11 in x 13 in
Material
Porcelain
Thickness
0.24 in
Width
11.57 in
Coverage Area
10 Sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR3311/26CAPMMT
Zoro #
G716272880
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
11 in x 13 in
Thickness
0.24 in
Width
11.57 in
Length
12.95 in

Details

Material
Porcelain
Coverage Area
10 Sq ft
Finish
Matte
Shape
Rectangle
Application
Floor & Wall
Color
White

Description

A refined selection from our Artefino collection, Artefino Element showcases a versatile range of matte-finished tiles designed to elevate any space. From soft neutrals to dramatic darks, each capsule mosaic tile in this series brings understated elegance and modern sophistication. Explore the subtle beauty of Artefino Element and uncover the design potential hidden in every detail.


  • Popular, on-trend 1-1/2 x 6 capsule mosaic in a matte finish
  • Color palette ranging from soft neutrals to dramatic dark tones
  • Suitable for walls, backsplashes, and floors in both residential and commercial settings
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.