Artefino Vintage 1 x 6 Pencil Mosaic 9.60 SQFT/Carton, 10PK

  • Mfr # AR1216PENCLMSGL

  • Zoro # G016388182


product price:  $260.45
/pk 10, $26.04/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
11.65 in
Material
Porcelain
Shape
Rectangle
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR1216PENCLMSGL
Zoro #
G016388182
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
11.81 in
Width
11.65 in
Height
0.31 in

Details

Material
Porcelain
Color
Gray
Shape
Rectangle
Finish
Glossy
Coverage Area
9.6 sq. ft

Description

Artefino Vintage, a stunning series within our Artefino collection offers a diverse palette of deep tones in a variety of unique mosaics. Drawing inspiration from current tile trends, this collection transforms spaces into vibrant artistic experiences. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.


  • Modern linear 1 x 6 pencil mosaic perfect for backsplashes, feature walls, or shower surrounds
  • Rich, moody color palette adds bold character to any space
  • Glazed porcelain suitable for walls and backsplashes
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products