
Asher Bend 5in. x 24in. Herringbone Rigid Click Luxury Vinyl Flooring 18.60 Sq Ft, 24PK
Mfr # AB2152420L65MSX
Zoro # G815939400
product price:Â $96.75
/pk 24, $4.03/ea
Free Shipping & Returns
Key Features
Application
Floor
Width
5 in
Thickness
6.5 mm
Collection
Asher Bend Rigid Click (ProSeries)
Finish
SuperGuard Technology
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB2152420L65MSX
Zoro #
G815939400
UPC #
-
Country of Origin
China
Dimensions
Width
5 in
Thickness
6.5 mm
Length
4.72 in
Height
6.5 mm
Size
24 in x 5 in
Details
Application
Floor
Collection
Asher Bend Rigid Click (ProSeries)
Finish
SuperGuard Technology
Coverage Area
18.6 sq. ft. per carton
Color
Picket Fence
Material
Vinyl
Item
Vinyl Plank
Description
With an earthy color palette and a natural hardwood visual, Asher Bend introduces comfort into any room. Arrange this luxury vinyl flooring in a distinctive herringbone pattern for a chic composition. Asher Bend features both a 5 x 24 plank & an extra-long 9 x 71 plank for lavish looks. A Uniclic locking system ensures that installation is seamless and quick. Prioritize coziness and security as core features of your space.
- 20 mil wear layer for heavy foot traffic
- 5" x 24" Herringbone planks & 9" x 71" wood look planks
- Earthy color palette
- Microbevel for realistic wood look and feel
- Complete your look with the 4-in-1 transition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.