Asher Bend 5in. x 24in. Herringbone Rigid Click Luxury Vinyl Flooring 18.60 Sq Ft, 24PK

  • Mfr # AB2352420L65MSX

  • Zoro # G515939397


product price:  $96.72
/pk 24, $4.03/ea
Free Shipping & Returns

Key Features

Width
5 in
Finish
SuperGuard Technology
Coverage Area
18.6 sq. ft. per carton
Application
Floor
Length
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB2352420L65MSX
Zoro #
G515939397
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Length
4.72 in
Size
24 in x 5 in
Thickness
6.5 mm
Height
6.5 mm

Details

Color
Hearth
Finish
SuperGuard Technology
Coverage Area
18.6 sq. ft. per carton
Application
Floor
Collection
Asher Bend Rigid Click (ProSeries)
Item
Vinyl Plank
Material
Vinyl

Description

With an earthy color palette and a natural hardwood visual, Asher Bend introduces comfort into any room. Arrange this luxury vinyl flooring in a distinctive herringbone pattern for a chic composition. Asher Bend features both a 5 x 24 plank & an extra-long 9 x 71 plank for lavish looks. A Uniclic locking system ensures that installation is seamless and quick. Prioritize coziness and security as core features of your space.


  • 20 mil wear layer for heavy foot traffic
  • 5" x 24" Herringbone planks & 9" x 71" wood look planks
  • Earthy color palette
  • Microbevel for realistic wood look and feel
  • Complete your look with the 4-in-1 transition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products