Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, L, Black, PR
Mfr # MX 30 LRG
Zoro # G4892903
product price: $25.55
/pr
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Cowhide Leather
- Application Law Enforcement
- Finger Style Full Finger
Product Information
- Brand Damascus Gear
- MFR # MX 30 LRG
- Zoro # G4892903
- UPC # 736404342223
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | L |
Length | 8" |
Details
Description
Law Enforcement Glove, L, Black, 8 in, Hook-and-Loop Cuff, Lining Unlined, Cowhide Leather Palm Material, Spandura(R) Back Material, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PVC Coated Rain Suit, XL (L440)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-HI_12x18 (T1-1096-HI_12x18)
- WOLVERINE Size 10-1/2W Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S6)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DFK300 LARGE)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, L, 9" L, PR (MG-72-010)
- Damascus Gear Tactical Gloves