Shop DAMTITE
See all product information
Create Account
01351 Powder Waterproofer, Powder, White, 35 lb Pail
- Mfr # 1351
- Zoro # G004375897
product price:Â
$
96.79
/ea
Key Features
Sealant Base
Portland Cement
Adhesive Grouping
Waterproofer
Container Size
35 lb
Container Type
Pail
Full Cure Time
24 to 48 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1351
- Zoro #
- G004375897
- UPC #
- 37438013517
- Country of Origin
- United States
Dimensions
- Container Size
- 35 lb
Details
- Sealant Base
- Portland Cement
- Item
- Powder Waterproofer
- Adhesive Grouping
- Waterproofer
- Container Type
- Pail
- Full Cure Time
- 24 to 48 hr
- Working Time
- 20 to 30 min
- Color
- White
Description
Heavy-duty, Portland cement-based waterproofing coating with dry polymer-modified additive for excellent adhesion. Eliminates need for liquid bonding additive to mix for non-porous, smooth surfaces. Ideal for sealing, protecting and decorating vertical walls and surfaces constructed of concrete, masonry, stone, brick or stucco. Eliminates dampness, resists mold/ mildew and flaking or chalking while beautifying and sealing all pores and voids. Formulated for application directly onto damp or wet surfaces.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.