HexHDBolt, 1-1/2", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62501.500
- Zoro # G724971362
product price:Â
$
94.15
/pk of 25, $3.77/ea
Key Features
Material Grade/Class
4140
Head Height
27/64 in
Drive Type
External Hex
Type
Heavy Hex Head Bolt
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62501.500
- Zoro #
- G724971362
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 1 1/2 in
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
Details
- Material Grade/Class
- 4140
- Drive Type
- External Hex
- Type
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Item
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A193
- Includes Washer
- No
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 1/2 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.