Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-1/4", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0003.250
- Zoro # G524971739
product price:Â
$
143.99
/pk of 10, $14.40/ea
Free Shipping & Returns
Key Features
Type
Heavy Hex Head Bolt
System of Measurement
Inch
Material
Alloy Steel
Includes Washer
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0003.250
- Zoro #
- G524971739
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 43/64 in
- Fastener Length
- 3 1/4 in
- Head Width
- 1 5/8 in
- Thread Size
- 1"-8
Details
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Material
- Alloy Steel
- Includes Washer
- No
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Item
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Finish
- PTFE Coated
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.