Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-1/2", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75003.500
- Zoro # G224970476
product price:Â
$
208.99
/pk of 25, $8.36/ea
Free Shipping & Returns
Key Features
Type
Heavy Hex Head Bolt
System of Measurement
Inch
Thread Direction
Right Hand
Material Grade/Class
4140
Finish
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75003.500
- Zoro #
- G224970476
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 3 1/2 in
- Head Height
- 1/2 in
- Head Width
- 1 1/4 in
- Thread Size
- 3/4"-10
Details
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- 4140
- Finish
- PTFE Coated
- Drive Type
- External Hex
- Item
- Heavy Hex Head Bolt
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material
- Alloy Steel
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A193
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.