Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 5", 3/4"-10, Alloy Steel, PK25
- Mfr # 0215.75005.000
- Zoro # G324970628
product price:Â
$
280.99
/pk of 25, $11.24/ea
Free Shipping & Returns
Key Features
Material Grade/Class
4140
Material Quality Standards
ASTM A193
Drive Type
External Hex
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75005.000
- Zoro #
- G324970628
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 5 in
- Head Width
- 1 1/4 in
- Head Height
- 1/2 in
Details
- Material Grade/Class
- 4140
- Material Quality Standards
- ASTM A193
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Finish
- PTFE Coated
- Includes Washer
- No
- Includes Nut
- No
- Type
- Heavy Hex Head Bolt
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.