Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 1-1/4", 1/2"-13, AlloySteel, PK25
- Mfr # 0215.50001.250
- Zoro # G024972182
product price:Â
$
61.55
/pk of 25, $2.46/ea
Key Features
Thread Type
Coarse
Type
Heavy Hex Head Bolt
Manufacturer Location
Globally Sourced
Material
Alloy Steel
Material Quality Standards
ASTM A193
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50001.250
- Zoro #
- G024972182
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 11/32 in
- Thread Size
- 1/2"-13
- Head Width
- 7/8 in
Details
- Thread Type
- Coarse
- Type
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Item
- Heavy Hex Head Bolt
- Includes Washer
- No
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nut
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.