Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2", 1/2"-13, Alloy Steel, PK25
- Mfr # 0215.50002.000
- Zoro # G824971644
product price:Â
$
94.15
/pk of 25, $3.77/ea
Key Features
Head Width
7/8 in
Material Grade/Class
4140
Drive Type
External Hex
Head Height
11/32 in
Type
Heavy Hex Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50002.000
- Zoro #
- G824971644
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 7/8 in
- Thread Size
- 1/2"-13
- Head Height
- 11/32 in
- Fastener Length
- 2 in
Details
- Material Grade/Class
- 4140
- Drive Type
- External Hex
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Alloy Steel
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.