Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2-1/2", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87502.500
- Zoro # G124971481
product price:Â
$
89.65
/pk of 10, $8.97/ea
Key Features
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Finish
PTFE Coated
Material
Alloy Steel
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87502.500
- Zoro #
- G124971481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 2 1/2 in
- Head Width
- 1 7/16 in
- Head Height
- 37/64 in
Details
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Finish
- PTFE Coated
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Drive Type
- External Hex
- Item
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Type
- Heavy Hex Head Bolt
- Includes Washer
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/2 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.